Elevator Bolt, 5/16"-18 Thrd Sz, 1-3/4 in L, Steel, Zinc Plated Finish

  • Mfr # BULK-BOLT-1249

  • Zoro # G209939795


product price:  $1.69
/ea
Sold in multiples of 200 for $338.00

Key Features

System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Head Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-1249
Zoro #
G209939795
UPC #
197666486221
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
1-3/4 in
Head Height
0.104"

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Elevator Bolt
Head Style
Flat
Thread Direction
Right Hand
Thread Type
UNC
Fastener Industry Standards
ASME B18.5
Tensile Strength (PSI)
54,000 psi

Description

Elevator Bolt, Square Neck Wide Flat Head, Zinc Plated Steel, 5/16-18 x 1-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products