EPDM Foam Sheet No Adhesive - 1/8" Thick x 36" Wide x 12" Long

  • Mfr # ZUSAESR-340

  • Zoro # G7945723


product price:  $30.49
/ea
Sold in multiples of 4 for $121.96

Key Features

Color
Black
Length
12"
Width
36"
Shape
Sheet
Firmness @ 25% Deflection (PSI)
11 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-340
Zoro #
G7945723
UPC #
193005464356
Country of Origin
Unknown

Dimensions

Length
12"
Width
36"
Thickness
1/8"

Details

Color
Black
Shape
Sheet
Firmness @ 25% Deflection (PSI)
11 psi
Backing Type
Plain
Cell Type - Foam
Closed Cell
Temp. Range
-90 Degrees to 275 Degrees F
Material - Foam
EPDM
Tensile Strength (PSI)
70 psi
Standards
ASTM D1056 2A3, FMVSS-302
Density
18 lbs / cu. ft.
Grade
Standard
Texture
Smooth
Firmness
Medium (9 - 13 psi)

Description

EPDM Foam Sheet No Adhesive - 1/8" Thick x 36" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.