Shop USA INDUSTRIALS
See all product information
Create Account
EPDM Foam Sheet with Acrylic Adhesive - 1/2" T x 36" W x 12" L
- Mfr # ZUSAESR-356
- Zoro # G7944719
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
12"
Width
36 in
Shape
Sheet
Tensile Strength (PSI)
70 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAESR-356
- Zoro #
- G7944719
- UPC #
- 193005464691
- Country of Origin
- Unknown
- Color
- Black
- Shape
- Sheet
- Tensile Strength (PSI)
- 70 psi
- Standards
- ASTM D1056 2A3, FMVSS-302
- Density
- 18 lbs / cu. ft.
- Material - Foam
- EPDM
- Cell Type - Foam
- Closed Cell
- Firmness @ 25% Deflection (PSI)
- 11 psi
- Backing Type
- Acrylic Adhesive
- Temp. Range
- -90 Degrees to 275 Degrees F
- Texture
- Smooth
- Firmness
- Medium (9 - 13 psi)
- Temperature Range - Adhesives
- -30° to 230° F
- Grade
- Standard
Dimensions
- Length
- 12"
- Width
- 36 in
- Thickness
- 1/2"
Description
EPDM Foam Sheet with Acrylic Adhesive - 1/2" Thick x 36" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.