Zoro Homepage

EPDM O-Ring - Dash 044, PK 5

  • Mfr # ZUSAE70044

  • Zoro # G7946773


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Dash Number
44
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAE70044
Zoro #
G7946773
UPC #
193005191146
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
3.739"
Nominal Outside Dia.
3.879"

Details

Dash Number
44
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Temp. Range
-70 to 300 (F)
Type
O-Ring
Durometer (Hardness) Rating
Standard
Grade
Standard

Description

EPDM O-Ring - Dash 044 - Pack of 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.