Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM O-Ring - Dash 340, PK 2

  • Mfr # ZUSAE70340

  • Zoro # G7946353


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Dash Number
340
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAE70340
Zoro #
G7946353
UPC #
193005193140
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
3.35"
Nominal Outside Dia.
3.77"

Details

Dash Number
340
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Type
O-Ring
Grade
Standard
Durometer (Hardness) Rating
Standard
Temp. Range
-70 to 300 (F)

Description

EPDM O-Ring - Dash 340 - Pack of 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.