Zoro Homepage

EPDM O-Ring-Dash150 - Pack of 5

  • Mfr # ZUSAE70150

  • Zoro # G302560773


product price: $24.39
/ea

Key Features

Dash Number
150
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAE70150
Zoro #
G302560773
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
2.862"
Nominal Outside Dia.
3.068"

Details

Dash Number
150
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Temp. Range
-70 to 300 (F)
Grade
Standard

Description

EPDM O-RING-DASH150 - PACK OF 5 EPDM IS A STRONG MATERIAL WITH A BROAD TEMPERATURE RANGE. EXCELLENT RESISTANCE TO WATER, STEAM, AND MANY CHEMICALS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.