Zoro Homepage

EPDM O-Ring-Dash209 - Pack of 25

  • Mfr # ZUSAE70209

  • Zoro # G802560396


product price: $6.99
/ea
Sold in multiples of 3 for $20.97

Key Features

Dash Number
209
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAE70209
Zoro #
G802560396
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
0.671"
Nominal Outside Dia.
0.949"

Details

Dash Number
209
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Grade
Standard
Temp. Range
-70 to 300 (F)

Description

EPDM O-RING-DASH209 - PACK OF 25 EPDM IS A STRONG MATERIAL WITH A BROAD TEMPERATURE RANGE. EXCELLENT RESISTANCE TO WATER, STEAM, AND MANY CHEMICALS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.