Shop USA INDUSTRIALS
See all product information
Create Account
EPDM Rubber Roll - 60A - 1/16" Thick x 36" Wide x 30 ft. Long
- Mfr # BULK-RS-E60-2
- Zoro # G7787149
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16 in
Width
36 in
Length
30 ft.
Material
EPDM
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-E60-2
- Zoro #
- G7787149
- UPC #
- 193005057138
- Country of Origin
- Unknown
- Material
- EPDM
- Color
- Black
- Backing Type
- Plain
- Elongation
- 3.5
- Shape
- Roll
- Durometer
- 60A
- Grade
- Standard
- Firmness
- Medium
- Thickness Tolerance
- (-0.011" - +0.011")
- Temperature Range
- -30 Degrees to 250 Degrees F
- Standards
- ASTM D2000 BA 607
- Tensile Strength
- 1,000 psi
- Texture
- Smooth
- Density
- 1.50 g/cm3
- Compression Set
- 0.33
- Tear Strength
- 20 N/mm
Dimensions
- Thickness
- 1/16 in
- Width
- 36 in
- Length
- 30 ft.
Description
EPDM Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.