Zoro Homepage

EPDM Rubber Roll - 60A - 1/32" Thick x 36" Wide x 30 ft. Long

  • Mfr # BULK-RS-E60-1

  • Zoro # G7787611


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32"
Width
36"
Length
30 ft.
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60-1
Zoro #
G7787611
UPC #
193005056025
Country of Origin
Unknown

Dimensions

Thickness
1/32"
Width
36"
Length
30 ft.

Details

Material
EPDM
Color
Black
Backing Type
Plain
Tensile Strength
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BA 607
Density
1.50 g/cm3
Texture
Smooth
Shape
Roll
Thickness Tolerance
(0.000" - +0.016")
Compression Set
0.33
Grade
Standard
Temperature Range
-30 Degrees to 250 Degrees F
Durometer
60A
Tear Strength
20 N/mm

Description

EPDM Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.