Zoro Homepage

EPDM Rubber Roll - 60A - 1/8" Thick x 36" Wide x 30 ft. Long

  • Mfr # BULK-RS-E60-3

  • Zoro # G7787079


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8"
Width
36"
Length
30 ft.
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60-3
Zoro #
G7787079
UPC #
193005057350
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
30 ft.

Details

Material
EPDM
Color
Black
Backing Type
Plain
Shape
Roll
Compression Set
0.33
Tensile Strength
1,000 psi
Durometer
60A
Texture
Smooth
Grade
Standard
Standards
ASTM D2000 BA 607
Density
1.50 g/cm3
Thickness Tolerance
(-0.017" - +0.017")
Temperature Range
-30 Degrees to 250 Degrees F
Elongation
3.5
Tear Strength
20 N/mm

Description

EPDM Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.