Zoro Homepage

EPDM Rubber Roll - 60A - 3/8" Thick x 36" Wide x 20 ft. Long

  • Mfr # BULK-RS-E60-703

  • Zoro # G7787453


product price: $1,230.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Thickness
3/8"
Width
36"
Length
20 ft.
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60-703
Zoro #
G7787453
UPC #
193005952532
Country of Origin
Unknown

Dimensions

Thickness
3/8"
Width
36"
Length
20 ft.

Details

Material
EPDM
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BA 607
Density
1.50 g/cm3
Tensile Strength
1,000 psi
Texture
Smooth
Elongation
3.5
Durometer
60A
Grade
Standard
Temperature Range
-30 Degrees to 250 Degrees F
Compression Set
0.33
Thickness Tolerance
(-0.035" - +0.035")
Shape
Roll
Tear Strength
20 N/mm

Description

EPDM Rubber Roll No Adhesive - 60A - 3/8" Thick x 36" Wide x 20 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.