Zoro Homepage

EPDM Rubber Roll - 60A - 3/8" Thick x 36" Wide x 7 ft. Long

  • Mfr # BULK-RS-E60-298

  • Zoro # G7946100


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/8"
Width
36"
Length
7 ft.
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60-298
Zoro #
G7946100
UPC #
193005403973
Country of Origin
Unknown

Dimensions

Thickness
3/8"
Width
36"
Length
7 ft.

Details

Material
EPDM
Color
Black
Backing Type
Plain
Thickness Tolerance
(-0.035" - +0.035")
Shape
Roll
Density
1.50 g/cm3
Texture
Smooth
Tensile Strength
1,000 psi
Grade
Standard
Temperature Range
-30 Degrees to 250 Degrees F
Durometer
60A
Compression Set
0.33
Standards
ASTM D2000 BA 607
Elongation
3.5
Tear Strength
20 N/mm

Description

EPDM Rubber Roll No Adhesive - 60A - 3/8" Thick x 36" Wide x 7 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.