.jpg)
EPDM Rubber Roll with Acrylic Adhesive - 60A - 1/32" T x 36" W x 60" L
Mfr # BULK-RS-E60-817
Zoro # G7787444
product price: $104.99
/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns
Key Features
Thickness
1/32"
Width
36"
Length
5 ft.
Material
EPDM
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-E60-817
Zoro #
G7787444
UPC #
193005952907
Country of Origin
Unknown
Dimensions
Thickness
1/32"
Width
36"
Length
5 ft.
Details
Material
EPDM
Color
Black
Backing Type
Acrylic Adhesive
Maximum Adhesive Temperature
230 Degrees F
Shape
Sheet
Grade
Standard
Temperature Range
-30 Degrees to 250 Degrees F
Thickness Tolerance
(0.000" - +0.016")
Texture
Smooth
Compression Set
0.33
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Elongation
3.5
Density
1.50 g/cm3
Durometer
60A
Standards
ASTM D2000 BA 607
Tear Strength
20 N/mm
Description
EPDM Rubber Roll with Acrylic Adhesive - 60A - 1/32" Thick x 36" Wide x 60" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.