Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Rubber Strip - 60A - 1/8" Thick x 3/8" Wide x 10ft. Long

  • Mfr # BULK-RS-E60-106

  • Zoro # G7799283


product price: $10.25
/ea
Sold in multiples of 12 for $123.00

Key Features

Rubber Thickness
1/8"
Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60-106
Zoro #
G7799283
UPC #
193005056100
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
3/8"
Rubber Length
10 ft.

Details

Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BA 607
Grade
Standard
Texture
Smooth
Shape
Strip
Compression Set
0.33
Thickness Tolerance
(-0.017" - +0.017")
Density
1.50 g/cm3
Tear Strength
20 N/mm

Description

EPDM Rubber Strip No Adhesive - 60A - 1/8" Thick x 3/8" Wide x 10ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.