.jpg)
EPDM Rubber Strip w Adhesive - 60A - 1/8" T x 3/4" W x 10ft. L
Mfr # BULK-RS-E60-169
Zoro # G7800735
product price:Â $18.35
/ea
Sold in multiples of 6 for $110.10
Key Features
Rubber Thickness
1/8"
Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-E60-169
Zoro #
G7800735
UPC #
193005056797
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/8"
Rubber Width
3/4"
Rubber Length
10 ft.
Details
Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BA 607
Grade
Standard
Compression Set
0.33
Density
1.50 g/cm3
Thickness Tolerance
(-0.017" - +0.017")
Texture
Smooth
Shape
Strip
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Tear Strength
20 N/mm
Description
EPDM Rubber Strip with Acrylic Adhesive - 60A - 1/8" Thick x 3/4" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.