Fabric-Reinforced Neoprene Roll No Adhsv-70A-1/16" Thk x 56" W x 50FT

  • Mfr # BULK-RS-NNFR70-1

  • Zoro # G700436557


product price:  $2,677.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
56"
Length
50 ft.
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NNFR70-1
Zoro #
G700436557
UPC #
193005110109
Country of Origin
China

Dimensions

Thickness
1/16"
Width
56"
Length
50 ft.

Details

Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 707
Density
1.50 g/cm3
Tensile Strength
1,000 psi
Durometer
60A
Elongation
3.5
Shape
Roll
Rubber Reinforcement Type
Nylon - 1 Ply
Grade
Fabric-Reinforced
Texture
Smooth
Thickness Tolerance
(-0.011" - +0.011")
Compression Set
0.33
Temperature Range
-30 Degrees to 250 Degrees F
Tear Strength
20 N/mm

Description

Fabric-Reinforced Neoprene Rubber Roll No Adhesive - 70A - 1/16" Thick x 56" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.