
Fabric-Reinforced Neoprene Rubber - 70A - 1/8" T x 56" W x 8 ft. L
Mfr # BULK-RS-NNFR70-50
Zoro # G7948779
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Rubber Width
56"
Rubber Length
8 ft.
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NNFR70-50
Zoro #
G7948779
UPC #
193005385118
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/8"
Rubber Width
56"
Rubber Length
8 ft.
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 707
Grade
Fabric-Reinforced
Density
1.50 g/cm3
Reinforcement
Nylon - 1 Ply
Compression Set
0.33
Texture
Smooth
Thickness Tolerance
(-0.017" - +0.017")
Shape
Roll
Tear Strength
20 N/mm
Description
Fabric-Reinforced Neoprene Rubber Roll No Adhesive - 70A - 1/8" Thick x 56" Wide x 8 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.