Fbrglss Rfcd Silicone Rubber w Adh - 70A - 1/8" T x 36" W x 10 ft. L

  • Mfr # BULK-RS-SFR70-15

  • Zoro # G8763935


product price:  $1,506.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/8"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SFR70-15
Zoro #
G8763935
UPC #
193005954444
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
10 ft.

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
Durometer
70A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
1,300 psi
Elongation
8
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Compression Set
0.35
Texture
Smooth
Density
1.25 g/cm3
Shape
Roll
Thickness Tolerance
(-0.017" - +0.017")
Reinforcement
Fiberglass - 1 Ply
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F

Description

Fiberglass Fabric-Reinforced Silicone Rubber Roll with High Temp Adhesive - 70A - 1/8" Thick x 36" Wide x 10 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.