FDA Buna-N Rubber Sheet - 50A - 1/16" Thick x 36" Wide x 24" Long

  • Mfr # BULK-RS-H50FDA-235

  • Zoro # G7802199


product price:  $63.55
/ea
Sold in multiples of 2 for $127.10

Key Features

Rubber Width
36"
Rubber Length
24"
Rubber Material
Buna-N
Rubber Color
White
Max Temp (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H50FDA-235
Zoro #
G7802199
UPC #
193005398651
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
24"

Details

Rubber Material
Buna-N
Rubber Color
White
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.3
Standards
ASTM D2000 BF 507, FDA 21 CFR 177.2600
Grade
Food
Compression Set
0.35
Density
1.40 g/cm3
Thickness Tolerance
(-0.011" - +0.011")
Texture
Smooth
Shape
Sheet
Tear Strength
22 N/mm

Description

FDA Buna-N Rubber Sheet No Adhesive - 50A - 1/16" Thick x 36" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.