FDA Buna-N Rubber Sheet - 50A - 1/8" Thick x 36" Wide x 24" Long

  • Mfr # BULK-RS-H50FDA-236

  • Zoro # G7801970


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36"
Rubber Length
24"
Rubber Material
Buna-N
Rubber Color
White
Max Temp (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H50FDA-236
Zoro #
G7801970
UPC #
193005398729
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
24"

Details

Rubber Material
Buna-N
Rubber Color
White
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.3
Standards
ASTM D2000 BF 507, FDA 21 CFR 177.2600
Grade
Food
Shape
Sheet
Compression Set
0.35
Texture
Smooth
Density
1.40 g/cm3
Thickness Tolerance
(-0.017" - +0.017")
Tear Strength
22 N/mm

Description

FDA Buna-N Rubber Sheet No Adhesive - 50A - 1/8" Thick x 36" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.