FDA Buna-N Rubber Sheet - 60A - 1/32" Thick x 12" Wide x 12" Long

  • Mfr # BULK-RS-H60FDA-22

  • Zoro # G7801961


product price:  $9.99
/ea
Sold in multiples of 12 for $119.88

Key Features

Rubber Material
Buna-N
Rubber Color
White
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60FDA-22
Zoro #
G7801961
UPC #
193005076177
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/32"
Rubber Width
12"
Rubber Length
12"

Details

Rubber Material
Buna-N
Rubber Color
White
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.3
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Compression Set
0.35
Shape
Sheet
Thickness Tolerance
(0.000" - +0.016")
Texture
Smooth
Density
1.40 g/cm3
Tear Strength
22 N/mm

Description

FDA Buna-N Rubber Sheet No Adhesive - 60A - 1/32" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.