Shop USA INDUSTRIALS
See all product information
Create Account
FDA Buna-N Rubber Sheet No Adhesive, 50A, 1/8"T x 6"W x 6"L
- Mfr # BULK-RS-H50FDA-220
- Zoro # G2418579
product price:Â
$
11.45
/ea
Sold in multiples of 11 for
$125.95
Key Features
Rubber Width
6 in
Rubber Length
6 in
Rubber Material
Buna-N
Durometer
50 A
Grade
Food
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-H50FDA-220
- Zoro #
- G2418579
- UPC #
- 193005344733
- Country of Origin
- China
Dimensions
- Rubber Thickness
- 1/8 in
- Rubber Width
- 6 in
- Rubber Length
- 6 in
- Thickness
- 1/8 in
- Length
- 6 in
- Width
- 6 in
Details
- Item
- FDA Rubber Sheet
- Rubber Material
- Buna-N
- Durometer
- 50 A
- Backing Type
- Non-Adhesive
- Grade
- Food
- Material
- Buna-N
Description
FDA Buna-N Rubber Sheet,No Adhesive,50A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.