Shop USA INDUSTRIALS
See all product information
Create Account
FDA Buna-N Rubber Strip No Adhesive, 50A, 1/16"T x 1"W x 10 Ft L
- Mfr # BULK-RS-H50FDA-60
- Zoro # G2418527
product price:Â
$
18.15
/ea
Sold in multiples of 7 for
$127.05
Key Features
Rubber Length
10 ft
Rubber Material
Buna-N
Durometer
50 A
Grade
Food
Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-H50FDA-60
- Zoro #
- G2418527
- UPC #
- 193005072391
- Country of Origin
- China
- Item
- FDA Rubber Strip
- Rubber Material
- Buna-N
- Durometer
- 50 A
- Backing Type
- Non-Adhesive
- Grade
- Food
- Material
- Buna-N
Dimensions
- Rubber Thickness
- 1/16 in
- Rubber Width
- 1 in
- Rubber Length
- 10 ft
- Thickness
- 1/16 in
- Length
- 10 ft
- Width
- 1 in
Description
FDA Buna-N Rubber Strip,No Adhesive,50A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.