FDA Buna-N Rubber Strip No Adhesive, 50A, 1/4"T x 2"W x 10 Ft L

  • Mfr # BULK-RS-H50FDA-94

  • Zoro # G2418439


product price:  $113.99
/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns

Key Features

Rubber Length
10 ft
Rubber Material
Buna-N
Durometer
50 A
Grade
Food
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H50FDA-94
Zoro #
G2418439
UPC #
193005072766
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
2 in
Rubber Length
10 ft
Thickness
1/4 in
Width
2 in
Length
10 ft

Details

Item
FDA Rubber Strip
Rubber Material
Buna-N
Durometer
50 A
Backing Type
Non-Adhesive
Grade
Food
Material
Buna-N

Description

FDA Buna-N Rubber Strip,No Adhesive,50A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.