
Usa Industrials
FDA EPDM O-Ring, 70A, 2.8mm Wide, PK3600 (Discontinued)
- Mfr # ZMTOE2.8X28.6
- Zoro # G6941893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Usa Industrials
- MFR # ZMTOE2.8X28.6
- Zoro # G6941893
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
| Actual Width | 2.8 mm |
| Nominal Width | 2.8 mm |
Details
| Item | FDA O-Ring |
| System of Measurement | Metric |
| Material | EPDM |
| Cross Section Shape | Round |
| O-Ring Material | EPDM |
| Durometer | 70A |
| Type | FDA O-Ring |
Description
FDA EPDM O-Ring,70A,2.8mm Wide,PK3600, Package Quantity 3600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.