FDA Neoprene Rubber Roll 60A 1 Thick x 36 Wide x 20 ft Long

  • Mfr # BULK-RS-N60FDA-310

  • Zoro # G407032458


product price: $5,580.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1"
Width
36"
Length
240"
Material
Neoprene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-310
Zoro #
G407032458
UPC #
193005119676
Country of Origin
China

Dimensions

Thickness
1"
Width
36"
Length
240"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
White
Backing Type
Plain
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Shape
Roll
Temperature Range
-30° to 250° F
Elongation
3.3
Grade
Food
Durometer
60A
Density
1.40 g/cm3
Tensile Strength
1,000 psi
Texture
Smooth
Tear Strength
22 N/mm
Compression Set
0.35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.