FDA Neoprene Rubber Roll No Adhesive-60A-1/16" Thick x 36" Wide x 50FT

  • Mfr # BULK-RS-N60FDA-232

  • Zoro # G800438147


product price:  $995.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
36"
Length
50 ft.
Material
Neoprene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60FDA-232
Zoro #
G800438147
UPC #
193005113698
Country of Origin
China

Dimensions

Thickness
1/16"
Width
36"
Length
50 ft.

Details

Material
Neoprene
Color
White
Backing Type
Plain
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Shape
Roll
Temperature Range
-30 Degrees to 250 Degrees F
Texture
Smooth
Grade
Food
Thickness Tolerance
(-0.011" - +0.011")
Tensile Strength
1,000 psi
Density
1.40 g/cm3
Compression Set
0.35
Elongation
3.3
Durometer
60A
Tear Strength
22 N/mm

Description

FDA Neoprene Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.