FDA Neoprene Rubber Roll No Adhesive-60A-1/2" Thick x 36" Wide x 40FT

  • Mfr # BULK-RS-N60FDA-238

  • Zoro # G600437746


product price:  $5,749.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Thickness
1/2"
Width
36"
Length
40 ft.
Material
Neoprene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-238
Zoro #
G600437746
UPC #
193005113704
Country of Origin
China

Dimensions

Thickness
1/2"
Width
36"
Length
40 ft.

Details

Material
Neoprene
Color
White
Backing Type
Plain
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Density
1.40 g/cm3
Grade
Food
Temperature Range
-30 Degrees to 250 Degrees F
Texture
Smooth
Elongation
3.3
Compression Set
0.35
Tensile Strength
1,000 psi
Durometer
60A
Thickness Tolerance
(-0.050" - +0.050")
Shape
Roll
Tear Strength
22 N/mm

Description

FDA Neoprene Rubber Roll No Adhesive - 60A - 1/2" Thick x 36" Wide x 40 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.