FDA Neoprene Rubber Roll No Adhesive-60A-1/4" Thick x 36" Wide x 60FT

  • Mfr # BULK-RS-N60FDA-236

  • Zoro # G600437524


product price:  $4,639.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/4"
Width
36"
Length
60 ft.
Material
Neoprene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-236
Zoro #
G600437524
UPC #
193005113674
Country of Origin
China

Dimensions

Thickness
1/4"
Width
36"
Length
60 ft.

Details

Material
Neoprene
Color
White
Backing Type
Plain
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Elongation
3.3
Texture
Smooth
Durometer
60A
Compression Set
0.35
Density
1.40 g/cm3
Tensile Strength
1,000 psi
Shape
Roll
Temperature Range
-30 Degrees to 250 Degrees F
Thickness Tolerance
(-0.026" - +0.026")
Grade
Food
Tear Strength
22 N/mm

Description

FDA Neoprene Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.