.jpg)
FDA Neoprene Rubber Sheet - 60A - 1/2" Thick x 36" Wide x 24" Long
Mfr # BULK-RS-N60FDA-262
Zoro # G7947500
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/2"
Rubber Width
36"
Rubber Length
24"
Rubber Material
Neoprene
Rubber Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-N60FDA-262
Zoro #
G7947500
UPC #
193005384340
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/2"
Rubber Width
36"
Rubber Length
24"
Details
Rubber Material
Neoprene
Rubber Color
White
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.3
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Shape
Sheet
Thickness Tolerance
(-0.050" - +0.050")
Density
1.40 g/cm3
Compression Set
0.35
Texture
Smooth
Tear Strength
22 N/mm
Description
FDA Neoprene Rubber Sheet No Adhesive - 60A - 1/2" Thick x 36" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.