FDA Neoprene Rubber Sheet w Adhesive, 60A, 1/8"T x 6"W x 6"L
- Mfr # BULK-RS-N60FDA-227
- Zoro # G2415806
product price:Â
$
14.65
/ea
Sold in multiples of 8 for
$117.20
Key Features
Rubber Width
6 in
Rubber Length
6 in
Rubber Material
Neoprene
Durometer
60 A
Grade
Food
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-N60FDA-227
- Zoro #
- G2415806
- UPC #
- 193005344276
- Country of Origin
- China
- Item
- FDA Rubber Sheet
- Rubber Material
- Neoprene
- Durometer
- 60 A
- Backing Type
- Adhesive
- Grade
- Food
- Material
- Neoprene
Dimensions
- Rubber Thickness
- 1/8 in
- Rubber Width
- 6 in
- Rubber Length
- 6 in
- Thickness
- 1/8 in
- Width
- 6 in
- Length
- 6 in
Description
FDA Neoprene Rubber Sheet,w/Adhesive,6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.