.jpg)
FDA & NSF EPDM O-Ring - Dash 022, PK 10
Mfr # ZUSAE70FDA022
Zoro # G7949129
product price: $5.35
/eaSold in multiples of 2 for $10.70
Key Features
Dash Number
22
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAE70FDA022
Zoro #
G7949129
UPC #
193005194789
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
0.989"
Nominal Outside Dia.
1.129"
Details
Dash Number
22
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Temp. Range
-60 to 250 (F)
Grade
Food
Type
FDA & NSF O-Ring
Description
FDA & NSF EPDM O-Ring - Dash 022 - Pack of 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.