FDA & NSF EPDM O-Ring - Dash 217, PK 10

  • Mfr # ZUSAE70FDA217

  • Zoro # G7949302


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Dash Number
217
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAE70FDA217
Zoro #
G7949302
UPC #
193005194963
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
1.171"
Nominal Outside Dia.
1.449"

Details

Dash Number
217
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Type
FDA & NSF O-Ring
Grade
Food
Temp. Range
-60 to 250 (F)

Description

FDA & NSF EPDM O-Ring - Dash 217 - Pack of 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.