.jpg)
FDA Silicone Rubber Roll - 40A - 3/8" Thick x 36" Wide x 30 ft. Long
Mfr # BULK-RS-S40-6
Zoro # G7804122
product price: $2,696.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Thickness
3/8"
Width
36"
Length
30 ft.
Material
Silicone
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-S40-6
Zoro #
G7804122
UPC #
193005114879
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Width
36"
Length
30 ft.
Details
Material
Silicone
Color
Red
Backing Type
Plain
Tensile Strength
700 psi
Shape
Roll
Compression Set
0.2
Durometer
40A
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Temperature Range
-80 Degrees to 500 Degrees F
Elongation
4
Grade
Food
Density
1.25 g/cm3
Texture
Smooth
Thickness Tolerance
(-0.035" - +0.035")
Tear Strength
17 N/mm
Description
FDA Silicone Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.