.jpg)
FDA Silicone Rubber Roll - 60A - 1/32" Thick x 36" Wide x 40 ft. Long
Mfr # BULK-RS-S60-657
Zoro # G7803325
product price: $754.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/32"
Width
36"
Length
40 ft.
Material
Silicone
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-S60-657
Zoro #
G7803325
UPC #
193005950958
Country of Origin
Unknown
Dimensions
Thickness
1/32"
Width
36"
Length
40 ft.
Details
Material
Silicone
Color
Red
Backing Type
Plain
Durometer
60A
Texture
Smooth
Tensile Strength
700 psi
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Compression Set
0.2
Thickness Tolerance
(0.000" - +0.016")
Density
1.25 g/cm3
Elongation
4
Shape
Roll
Temperature Range
-80 Degrees to 500 Degrees F
Tear Strength
17 N/mm
Description
FDA Silicone Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 40 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.