FDA Silicone Rubber Roll No Adhesive-40A-3/8" Thick x 36" Wide x 30FT

  • Mfr # BULK-RS-S40-238

  • Zoro # G500436795


product price:  $7,249.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Thickness
3/8"
Width
36"
Length
30 ft.
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S40-238
Zoro #
G500436795
UPC #
193005110826
Country of Origin
China

Dimensions

Thickness
3/8"
Width
36"
Length
30 ft.

Details

Material
Silicone
Color
Red
Backing Type
Plain
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Durometer
40A
Grade
Food
Texture
Smooth
Shape
Roll
Compression Set
0.2
Thickness Tolerance
(-0.035" - +0.035")
Temperature Range
-80 Degrees to 500 Degrees F
Elongation
4
Tensile Strength
700 psi
Density
1.25 g/cm3
Tear Strength
17 N/mm

Description

FDA Silicone Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.