.jpg)
FDA Silicone Rubber Roll w Adhesive - 40A - 1/32" T x 36" W x 50 ft. L
Mfr # BULK-RS-S40-777
Zoro # G7804481
product price:Â $3,967.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/32"
Width
36"
Length
50 ft.
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-S40-777
Zoro #
G7804481
UPC #
193005951986
Country of Origin
Unknown
Dimensions
Thickness
1/32"
Width
36"
Length
50 ft.
Details
Material
Silicone
Color
Red
Backing Type
High Temp Adhesive
Thickness Tolerance
(0.000" - +0.016")
Durometer
40A
Compression Set
0.2
Maximum Adhesive Temperature
500 Degrees F
Elongation
4
Minimum Adhesive Temperature
-100 Degrees F
Texture
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Shape
Roll
Density
1.25 g/cm3
Temperature Range
-80 Degrees to 500 Degrees F
Grade
Food
Tensile Strength
700 psi
Tear Strength
17 N/mm
Description
FDA Silicone Rubber Roll with High Temp Adhesive - 40A - 1/32" Thick x 36" Wide x 50 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.