Military Grade MILR6855 Neoprene Rubber Roll 80A 14 Thick x 36 Wide x 60 ft Long
- Mfr # BULK-RS-N80MIL-18
- Zoro # G807031457
product price:Â
$
9,777.99
/ea
Key Features
Thickness
1/4 in
Width
36 in
Length
720"
Material
Neoprene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-N80MIL-18
- Zoro #
- G807031457
- UPC #
- 193005121600
- Country of Origin
- China
- Item
- Multipurpose Neoprene Rubber Sheets, Strips & Rolls
- Material
- Neoprene
- Color
- Black
- Backing Type
- Plain
- Tensile Strength
- 1,800 psi
- Elongation
- 1
- Temperature Range
- -30° to 250° F
- Tear Strength
- 20 N/mm
- Density
- 1.35 g/cm3
- Durometer
- 80A
- Standards
- MIL-R-6855 Class 2 Type 2A Grade 80
- Grade
- Military
- Compression Set
- 0.28
- Shape
- Roll
- Texture
- Smooth
Dimensions
- Thickness
- 1/4 in
- Width
- 36 in
- Length
- 720"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.