.jpg)
FDA Silicone Rubber Roll w Adhesive - 50A - 1/8" T x 36" W x 30 ft. L
Mfr # BULK-RS-S50FDA-31
Zoro # G7803081
product price:Â $3,827.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8"
Width
36"
Length
30 ft.
Material
Silicone
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-S50FDA-31
Zoro #
G7803081
UPC #
193005954284
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
36"
Length
30 ft.
Details
Material
Silicone
Color
Red
Backing Type
High Temp Adhesive
Texture
Smooth
Compression Set
0.2
Durometer
50A
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Elongation
4
Temperature Range
-80 Degrees to 500 Degrees F
Thickness Tolerance
(-0.017" - +0.017")
Density
1.25 g/cm3
Tensile Strength
700 psi
Maximum Adhesive Temperature
500 Degrees F
Grade
Food
Minimum Adhesive Temperature
-100 Degrees F
Shape
Roll
Tear Strength
17 N/mm
Description
FDA Silicone Rubber Roll with High Temp Adhesive - 50A - 1/8" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.