FDA Silicone Rubber Roll w Adhesive - 60A - 1/4" T x 36" W x 50 ft. L

  • Mfr # BULK-RS-S60-786

  • Zoro # G7804734


product price:  $8,835.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Thickness
1/4"
Width
36"
Length
50 ft.
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S60-786
Zoro #
G7804734
UPC #
193005952068
Country of Origin
Unknown

Dimensions

Thickness
1/4"
Width
36"
Length
50 ft.

Details

Material
Silicone
Color
Red
Backing Type
High Temp Adhesive
Tensile Strength
700 psi
Temperature Range
-80 Degrees to 500 Degrees F
Grade
Food
Durometer
60A
Texture
Smooth
Minimum Adhesive Temperature
-100 Degrees F
Elongation
4
Thickness Tolerance
(-0.026" - +0.026")
Maximum Adhesive Temperature
500 Degrees F
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Compression Set
0.2
Shape
Roll
Density
1.25 g/cm3
Tear Strength
17 N/mm

Description

FDA Silicone Rubber Roll with High Temp Adhesive - 60A - 1/4" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.