FDA Silicone Rubber Sheet - 50A - 1/8" Thick x 6" Wide x 12" Long

  • Mfr # BULK-RS-S50-448

  • Zoro # G7803885


product price:  $20.49
/ea
Sold in multiples of 7 for $143.43

Key Features

Rubber Thickness
1/8"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S50-448
Zoro #
G7803885
UPC #
193005953928
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
6"
Rubber Length
12"

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Density
1.25 g/cm3
Thickness Tolerance
(-0.017" - +0.017")
Compression Set
0.2
Shape
Sheet
Texture
Smooth
Tear Strength
17 N/mm

Description

FDA Silicone Rubber Sheet No Adhesive - 50A - 1/8" Thick x 6" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.