.jpg)
FDA Silicone Rubber Sheet - 60A - 3/8" Thick x 18" Wide x 36" Long
Mfr # BULK-RS-S60-621
Zoro # G7804725
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/8"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-S60-621
Zoro #
G7804725
UPC #
193005950354
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/8"
Rubber Width
18"
Rubber Length
36"
Details
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Density
1.25 g/cm3
Shape
Sheet
Compression Set
0.2
Texture
Smooth
Thickness Tolerance
(-0.035" - +0.035")
Tear Strength
17 N/mm
Description
FDA Silicone Rubber Sheet No Adhesive - 60A - 3/8" Thick x 18" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.