.jpg)
FDA Silicone Rubber Sheet w Adhesive - 40A - 1/32" T x 18" W x 18" L
Mfr # BULK-RS-S40-710
Zoro # G7803912
product price:Â $55.69
/ea
Sold in multiples of 2 for $111.38
Key Features
Rubber Thickness
1/32"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-S40-710
Zoro #
G7803912
UPC #
193005951368
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/32"
Rubber Width
18"
Rubber Length
18"
Details
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Durometer
40A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Compression Set
0.2
Thickness Tolerance
(0.000" - +0.016")
Texture
Smooth
Density
1.25 g/cm3
Shape
Sheet
Tear Strength
17 N/mm
Description
FDA Silicone Rubber Sheet with High Temp Adhesive - 40A - 1/32" Thick x 18" Wide x 18" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.