FDA Silicone Rubber Sheet w Adhesive - 40A - 1/8" T x 18" W x 18" L
- Mfr # BULK-RS-S40-713
- Zoro # G7805723
product price:Â
$
100.99
/ea
Sold in multiples of 2 for
$201.98
Free Shipping & Returns
Key Features
Rubber Thickness
1/8"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-S40-713
- Zoro #
- G7805723
- UPC #
- 193005951399
- Country of Origin
- Unknown
Dimensions
- Rubber Thickness
- 1/8"
- Rubber Width
- 18"
- Rubber Length
- 18"
Details
- Rubber Material
- Silicone
- Rubber Color
- Red
- Max Temp (F)
- 500 Degrees F
- Min. Temp. (F)
- -80
- Durometer
- 40A
- Backing Type
- High Temp Adhesive
- Tensile Strength (PSI)
- 700 psi
- Elongation
- 4
- Standards
- ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
- Grade
- Food
- Texture
- Smooth
- Thickness Tolerance
- (-0.017" - +0.017")
- Compression Set
- 0.2
- Shape
- Sheet
- Temperature Range - Adhesives
- -100 Degrees to 500 Degrees F
- Density
- 1.25 g/cm3
- Tear Strength
- 17 N/mm
Description
FDA Silicone Rubber Sheet with High Temp Adhesive - 40A - 1/8" Thick x 18" Wide x 18" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.