FDA Silicone Rubber Sheet w Adhesive - 40A - 3/32" T x 18" W x 18" L

  • Mfr # BULK-RS-S40-712

  • Zoro # G7803300


product price:  $78.25
/ea
Sold in multiples of 2 for $156.50
Free Shipping & Returns

Key Features

Rubber Thickness
3/32"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S40-712
Zoro #
G7803300
UPC #
193005951382
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/32"
Rubber Width
18"
Rubber Length
18"

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Durometer
40A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Thickness Tolerance
(-0.013" - +0.013")
Shape
Sheet
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Compression Set
0.2
Density
1.25 g/cm3
Texture
Smooth
Tear Strength
17 N/mm

Description

FDA Silicone Rubber Sheet with High Temp Adhesive - 40A - 3/32" Thick x 18" Wide x 18" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.