Shop USA INDUSTRIALS
See all product information
Create Account
FDA Silicone Tubing-1/2"ID x 5/8"OD x 10 ft.
- Mfr # ZUSA-HT-762
- Zoro # G202568787
product price:Â
$
54.95
/ea
Key Features
Height
2 in
Weight
0.6 lb
Width
12 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-HT-762
- Zoro #
- G202568787
- UPC #
- -
- Country of Origin
- China
- Weight
- 0.6 lb
- Item
- Tubing
Dimensions
- Height
- 2 in
- Width
- 12 in
- Length
- 12 in
Description
FDA SILICONE TUBING-1/2"ID X 5/8"OD X 10 FT. THIS SILICONE IS HIGHLY FLEXIBLE AND MEETS FDA STANDARDS FOR USE WITH WATER, FOOD, AND BEVERAGE. IT IS OFTEN USED IN FOOD PROCESSING, AIR AND WATER TRANSFER, AND BREWERIES AND DISTILLERIES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.