Shop USA INDUSTRIALS
See all product information
Create Account
Fiberglass Rfcd Silicone Rubber - 70A - 1/16" T x 36" W x 36" L
- Mfr # BULK-RS-SFR70-28
- Zoro # G8916562
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/16"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-SFR70-28
- Zoro #
- G8916562
- UPC #
- 193005954574
- Country of Origin
- Unknown
Dimensions
- Rubber Thickness
- 1/16"
- Rubber Width
- 36"
- Rubber Length
- 36"
Details
- Rubber Material
- Silicone
- Rubber Color
- Red
- Max Temp (F)
- 400 Degrees F
- Min. Temp. (F)
- -60
- Durometer
- 70A
- Backing Type
- Plain
- Tensile Strength (PSI)
- 1,300 psi
- Elongation
- 8
- Standards
- AMS 3320H, FDA 21 CFR 177.2600
- Grade
- Fabric-Reinforced
- Texture
- Smooth
- Thickness Tolerance
- (-0.011" - +0.011")
- Shape
- Sheet
- Density
- 1.25 g/cm3
- Reinforcement
- Fiberglass - 1 Ply
- Compression Set
- 0.35
Description
Fiberglass Fabric-Reinforced Silicone Rubber Sheet No Adhesive - 70A - 1/16" Thick x 36" Wide x 36" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.