.jpg)
Fiberglass Rfcd Silicone Rubber - 70A - 3/32" T x 4" W x 3 ft. L
Mfr # BULK-RS-SFR70-50
Zoro # G8918215
product price:Â $38.99
/ea
Sold in multiples of 3 for $116.97
Key Features
Rubber Thickness
3/32"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-SFR70-50
Zoro #
G8918215
UPC #
193005954796
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/32"
Rubber Width
4"
Rubber Length
36"
Details
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,300 psi
Elongation
8
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Compression Set
0.35
Texture
Smooth
Thickness Tolerance
(-0.013" - +0.013")
Reinforcement
Fiberglass - 1 Ply
Shape
Strip
Density
1.25 g/cm3
Description
Fiberglass Fabric-Reinforced Silicone Rubber Strip No Adhesive - 70A - 3/32" Thick x 4" Wide x 3 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.