Fiberglass Rfcd Silicone Rubber - 70A - 3/32" T x 6" W x 3 ft. L

  • Mfr # BULK-RS-SFR70-53

  • Zoro # G8917159


product price:  $49.65
/ea
Sold in multiples of 2 for $99.30

Key Features

Rubber Thickness
3/32"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SFR70-53
Zoro #
G8917159
UPC #
193005954826
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/32"
Rubber Width
6"
Rubber Length
36"

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,300 psi
Elongation
8
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Shape
Strip
Compression Set
0.35
Thickness Tolerance
(-0.013" - +0.013")
Texture
Smooth
Reinforcement
Fiberglass - 1 Ply
Density
1.25 g/cm3

Description

Fiberglass Fabric-Reinforced Silicone Rubber Strip No Adhesive - 70A - 3/32" Thick x 6" Wide x 3 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.