Shop USA INDUSTRIALS
See all product information
Create Account
Fiberglass Rfcd Silicone Rubber w Adh - 70A - 1/16" T x 2" W x 3 ft. L
- Mfr # BULK-RS-SFR70-55
- Zoro # G8918145
product price:Â
$
24.49
/ea
Sold in multiples of 4 for
$97.96
Key Features
Rubber Thickness
1/16"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-SFR70-55
- Zoro #
- G8918145
- UPC #
- 193005954840
- Country of Origin
- Unknown
- Rubber Material
- Silicone
- Rubber Color
- Red
- Max Temp (F)
- 400 Degrees F
- Min. Temp. (F)
- -60
- Durometer
- 70A
- Backing Type
- High Temp Adhesive
- Tensile Strength (PSI)
- 1,300 psi
- Elongation
- 8
- Standards
- AMS 3320H, FDA 21 CFR 177.2600
- Grade
- Fabric-Reinforced
- Texture
- Smooth
- Temperature Range - Adhesives
- -100 Degrees to 500 Degrees F
- Density
- 1.25 g/cm3
- Reinforcement
- Fiberglass - 1 Ply
- Thickness Tolerance
- (-0.011" - +0.011")
- Shape
- Strip
- Compression Set
- 0.35
Dimensions
- Rubber Thickness
- 1/16"
- Rubber Width
- 2"
- Rubber Length
- 36"
Description
Fiberglass Fabric-Reinforced Silicone Rubber Strip with High Temp Adhesive - 70A - 1/16" Thick x 2" Wide x 3 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.